Motion
DL306
Dixon Valve & Coupling Band Hose Clamp
MI ITEM #00462422
MFR #DL306
Price$26.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Band Hose Clamp
MI ITEM #00462422
MFR #DL306

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.69/each

Specifications

Dimensions

  • Band Diameter
    3-1/16 in
  • Maximum Diameter
    3-1/16 in
  • Minimum Diameter
    2-3/4 in

Details

  • Clamp Type
    Band Hose Clamp
  • Material
    Plated Iron
  • Maximum Opening Capacity
    3-1/16 in
  • Minimum Opening Capacity
    2-3/4 in

Overview

Mfr description
DL-306 CLAMP
  • A rugged, plated iron two-bolt clamp with machine bolts and hex nuts
  • Dual gripping ridges on inner surface
  • Bolt lugs are reinforced to prevent bending out of alignment
  • Torque values for clamps are based on dry bolts
  • The use of lubricant on bolts will adversely affect clamp performance
  • Measure hose OD accurately before ordering clamps
  • Consult Dixon when using double bolt clamps on helical wire hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text