Motion
310421

ASCO
310421

Rebuild Kit, For Use With 8221G011
Mi Item #00462565
MFR #310421
Price$1,060.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
310421

Rebuild Kit, For Use With 8221G011
Mi Item #00462565
MFR #310421

Mfr description
310421
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,060.00/each

Specifications

Dimensions

  • Overall Weight
    0.28 lbs
  • Weight
    0.28 lbs, 0.595

Details

  • For Use With
    8221G011
  • Installation Instructions
  • Kit Consist of
    See Installation & Maintenance Instruction Sheet
  • Replacement Part Type
    Rebuild Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)