Motion
VTWS-219

BROWNING
VTWS-219

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #00462751
MFR #VTWS-219
Price$218.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWS-219

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #00462751
MFR #VTWS-219

Mfr description
VTWS-219 TAKE UP BRG
  • Powder coat epoxy cast iron housing Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews Single lip contact seal and flinger
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.31/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Housing Width
    1.7500 in
  • Overall Height
    4.0000 in
  • Overall Length
    4.6250 in
  • Overall Width
    1.5000 in
  • Slot Spacing  
    3.5000 in
  • Weight
    2.84 lbs, 2.88

Details

  • CAD Drawing
  • Compatible Frame Number
    3SF23, 6SF23, 9SF23, 12SF23
  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VTWS-219
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289528462
  • Max Rpm
    4,500 rpm
  • Operating Temperature
    -20 to 200 °F
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Replacement Bearing
    VS-220
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VTWS-200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)