Motion
ZKLN1545-2RS

INA (SCHAEFFLER)
ZKLN1545-2RS

Ball Thrust Bearing - Double-Direction, 15 mm Bore, 45 mm OD, 25 mm Width, Separable
MI ITEM #00463227
MFR #ZKLN1545-2RS
Your Price$1,440.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN1545-2RS

Ball Thrust Bearing - Double-Direction, 15 mm Bore, 45 mm OD, 25 mm Width, Separable
MI ITEM #00463227
MFR #ZKLN1545-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,440.64/each(List $2,088.93)

Overview

Mfr description
ZKLN1545-2RS-XL

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Radial Dynamic Load Capacity
    4000 lbf
  • Operating Temperature Range
    -30 to +120 °C
  • Max Rpm
    3500 rpm
  • Cage Material
    Plastic
  • Application
    Ball Screw Support
  • Series
    ZKLN
  • Standards Met
    DIN 620
  • UPC_NO
    4012802430264
  • Weight
    0.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text