Motion
6802-04-06-NWO-FG

BRENNAN INDUSTRIES INC
6802-04-06-NWO-FG

45° Elbow - 1/4 in Male JIC 37° Flare x 3/8 in Male O-Ring Boss, Steel
Mi Item #00463279
MFR #6802-04-06-NWO-FG
Price$11.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-04-06-NWO-FG

45° Elbow - 1/4 in Male JIC 37° Flare x 3/8 in Male O-Ring Boss, Steel
Mi Item #00463279
MFR #6802-04-06-NWO-FG

Mfr description
6802-04-06-NWO-FG 4MJ-6MB45
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.12/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    3/8 ORB, 1/4 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 ORB, 1/4 JIC 37°
  • Overall Diameter
    1/4 in
  • Overall Length
    1.96 in
  • Weight
    15.00 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1/4 in Male JIC 37° Flare x 3/8 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    6802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)