Motion
SD25X32X4A
Oil Seal - Solid, 25 mm Shaft Dia., 32 mm OD, 4 mm Overall Width, Polyurethane Rubber Lip Material
MI ITEM #00463291
MFR #SD25X32X4A
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 25 mm Shaft Dia., 32 mm OD, 4 mm Overall Width, Polyurethane Rubber Lip Material
MI ITEM #00463291
MFR #SD25X32X4A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.85/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    25 mm
  • Weight
    0.01 lbs

Details

  • Casing
    Rubber
  • Continuous Temperature Range
    -30 °C to +110 °C
  • Lip Material
    Polyurethane Rubber
  • Lip Type
    Double Lip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802445176
  • Seal Type
    Doulble Lip
  • Solid / Split
    Solid

Overview

Mfr description
SD25X32X4-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought