Motion
35TT618 TORQUE TAMER SPROCKET

DODGE
35TT618 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 60 Chain, 18 Tooth, For Use With Size 35TT Torque Limiter
Mi Item #00463650
MFR #35TT618 TORQUE TAMER SPROCKET
Price$155.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35TT618 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 60 Chain, 18 Tooth, For Use With Size 35TT Torque Limiter
Mi Item #00463650
MFR #35TT618 TORQUE TAMER SPROCKET

Mfr description
096155 TORQUE TAMER SPKT 35TT618
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.67/each

Specifications

Dimensions

  • Weight
    1.30 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • For Use With
    35TT
  • Manufacturer Catalog Number
    096155
  • Manufacturer Upc Number
    782475264124
  • Number Of Teeth
    18
  • UPC_NO
    782475264124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)