Motion
100H-SUPER CONN.LINK

TSUBAKI (UST)
100H-SUPER CONN.LINK

Connecting Link - 100 / 1-1/4 in Pitch, Carbon Steel Material
MI ITEM #00464248
MFR #100H-SUPER CONN.LINK
Price$26.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100H-SUPER CONN.LINK

Connecting Link - 100 / 1-1/4 in Pitch, Carbon Steel Material
MI ITEM #00464248
MFR #100H-SUPER CONN.LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.66/each

Specifications

Dimensions

  • Chain Overall Width
    1.823 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.070 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.750 in
  • Weight
    0.05 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039184771

Overview

Mfr description
SUPER 100H PF CONN LINK ROLL PIN TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought