Motion
HN1210
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 16 mm OD, 10 mm Width, Open
Mi Item #00465383
MFR #HN1210
Price$31.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 16 mm OD, 10 mm Width, Open
Mi Item #00465383
MFR #HN1210

Mfr description
HN1210 DRAWN CUP NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.90/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    10 mm
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HN1210 Drawn Cup Needle Roller Bearing features a 12 mm bore diameter, open closure type with open ends drawn cup design, 16 mm outside diameter, 10 mm overall width, and 0.01 lbs weight, making it well suited for small motors and precision assemblies.
  • Manufacturer Product Page
  • Max Rpm
    11900 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HN
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802440249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)