Motion
SD50X58X4A
Oil Seal - Solid, 50 mm Shaft Dia., 58 mm OD, 4 mm Overall Width, Polyurethane Rubber Lip Material
MI ITEM #00466121
MFR #SD50X58X4A
Your Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 50 mm Shaft Dia., 58 mm OD, 4 mm Overall Width, Polyurethane Rubber Lip Material
MI ITEM #00466121
MFR #SD50X58X4A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.58/each(List $17.36)

Overview

Mfr description
SD50X58X4-A SEAL, DOUBLE LIP

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    50 mm
  • Outside Diameter
    58 mm
  • Height
    0.5
  • Overall Width
    4 mm
  • Seal Type
    Doulble Lip
  • Lip Material
    Polyurethane Rubber
  • Lip Type
    Double Lip
  • Casing
    Rubber
  • Manufacturer Upc Number
    4047643184960
  • Manufacturer Catalog
  • Width
    3.2
  • Weight
    0.02 lbs, 0.06
  • Continuous Temperature Range
    -30 °C to +110 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text