Motion
6001 AV
Deep Groove Ball Nilos Ring - 12 mm ID, 25.5 mm OD, Externally Sealing
Mi Item #00466657
MFR #6001 AV
Price$9.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 12 mm ID, 25.5 mm OD, Externally Sealing
Mi Item #00466657
MFR #6001 AV

Mfr description
6001 AV NILOS SEALING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.76/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    28 mm
  • Ring Inside Diameter
    12 mm
  • Ring Thickness
    0.3 mm

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)