Motion
TMIP 7-28

SKF
TMIP 7-28

Internal Puller Kit - Number of Pieces: 7
MI ITEM #00466689
MFR #TMIP 7-28
Price$1,627.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMIP 7-28

Internal Puller Kit - Number of Pieces: 7
MI ITEM #00466689
MFR #TMIP 7-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,627.28/each

Specifications

Dimensions

  • Weight
    7.22 lbs

Details

  • Includes
    (1) Extractor 10-12 mm, (1) Extractor 15-17 mm, (1) Extractor 20-28 mm, (1) Extractor 7-9 mm, (1) IFU card, (1) Slide hammer, (1)Case
  • Manufacturer Upc Number
    7316572852743
  • Number Of Pieces
    7
  • Series/System Compatibility
    TMIP
  • UPC_NO
    7316572852743

Overview

Mfr description
TMIP 7-28 INTERNAL BEARING PULLER
  • Easy removal of bearings from housings, decreases the amount of time to dismount the bearing
  • Specifically designed to suit bearing bore diameters, making the selection of extractors easy
  • High-strength chrome coated engineering steel used in the puller construction provides optimum strength and durability
  • Spring operated extractors helps result in easy expansion of the extractor to fit the inner ring
  • Optimised claw design provides a secure grip behind the inner ring, generating higher puller force with less effort
  • Ergonomic sliding hammer facilitates ease of use
  • SKF designed, patent pending

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought