Motion
203857

GRACO INC
203857

203857
Mi Item #00467075
MFR #203857
Price$2,000.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
203857

203857
Mi Item #00467075
MFR #203857

Mfr description
203-857 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,000.84/each

Specifications

Dimensions

  • Outlet Port Size
    1/2 in NPT
  • Ratio
    5:1

Details

  • Additional Details
    Air Inlet: 3/8 in NPT | Fluid Inlet: 1-1/2 in NPT | Fluid Outlet: 1/2 in NPT
  • Air Inlet
    0.3750 NPT
  • Applications
    Industrial, Oil
  • Body Material
    Aluminum
  • Discharge
    1/2 in NPT
  • For Use With
    55 Gallon (200 Liter) Drum Size
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    900 psi
  • Motor Option
    Air Operated
  • O Ring Material
    Buna-N
  • Pump Body Material
    Aluminum
  • Supp Product Iom Eng Link
  • Type Design
    Pneumatic Piston Pump
  • Wetted Materials
    Aluminum, Buna-N, Polyurethane, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)