Motion
5404-06-04-SS
Straight Adapter - 1/4 in Male Pipe Rigid x 3/8 in Male Pipe Rigid, Stainless Steel
Mi Item #00467117
MFR #5404-06-04-SS
Price$30.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Male Pipe Rigid x 3/8 in Male Pipe Rigid, Stainless Steel
Mi Item #00467117
MFR #5404-06-04-SS

Mfr description
5404-06-04SS FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.95/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF, 3/8 NPTF
  • End 2 Size
    3/8 in
  • End 2 Size Type
    1/4 NPTF, 3/8 NPTF
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Male Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    7200 psi
  • Series
    5404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)