Motion
GAC 30 F

SKF
GAC 30 F

Angular Contact Spherical Plain Bearing - 30 mm Bore, 55 mm OD, 17 mm Inner Ring Width, Open
MI ITEM #00468552
MFR #GAC 30 F
Your Price$312.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAC 30 F

Angular Contact Spherical Plain Bearing - 30 mm Bore, 55 mm OD, 17 mm Inner Ring Width, Open
MI ITEM #00468552
MFR #GAC 30 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$312.60/each(List $375.12)

Overview

Mfr description
GAC 30 F BRG

Specifications

  • Type Of Bearing
    Angular Contact
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    15 mm
  • Race Material
    PTFE Composite
  • Overall Width
    17 mm
  • Radial Static Load Capacity
    43 kN
  • Radial Dynamic Load Capacity
    27 kN
  • Operating Temperature Range
    -40 to + 165 °F °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577003034
  • UPC_NO
    7316577003034
  • Weight
    0.45 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text