Motion
DRS2575
Bearing Seal - 47 mm Bore, Compatible Bore: 47 mm , 105 mm OD, 17 mm Overall Width
Mi Item #00468819
MFR #DRS2575
Price$481.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 47 mm Bore, Compatible Bore: 47 mm , 105 mm OD, 17 mm Overall Width
Mi Item #00468819
MFR #DRS2575

Mfr description
DRS2575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.31/each

Specifications

Dimensions

  • Bore Diameter
    47 mm
  • Compatible Bore Diameter
    47 mm
  • Outside Diameter
    105 mm
  • Overall Width
    17 mm
  • Weight
    0.59 lbs
  • Width
    5/8 in, 17 mm

Details

  • Compatible Bearing Type
    Cylindrical Roller, Needle Roller
  • Product Type
    Bearing Seals
  • UPC_NO
    4012802034806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)