Motion
H-QS-6
153463 H-QS-6 PRESSURE REGULATING VALVE
Mi Item #00469096
MFR #H-QS-6
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
153463 H-QS-6 PRESSURE REGULATING VALVE
Mi Item #00469096
MFR #H-QS-6

Mfr description
153463 H-QS-6 PRESSURE REGULATING VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Details

  • Ambient Temperature Range
    0 to 60 °C
  • Body Material
    anodized, Aluminum
  • Flow Rate
    282 l/min
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:-:-]
  • Operating Pressure Range
    -1 to 10 bar
  • Valve Function
    Non-return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)