Motion
GLE25-KRR-B

INA (SCHAEFFLER)
GLE25-KRR-B

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.3750 in Width, Medium Duty
MI ITEM #00469685
MFR #GLE25-KRR-B
Price$107.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GLE25-KRR-B

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.3750 in Width, Medium Duty
MI ITEM #00469685
MFR #GLE25-KRR-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.67/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    34.9 mm
  • Outer Ring Width  
    16.7 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1.3750 in
  • Weight
    0.5 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +180 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    7800 lbf
  • Seal Type
    Contact Seal
  • Series
    GLE..-KRR
  • UPC_NO
    4012802799637

Overview

Mfr description
GLE25-XL-KRR-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought