Motion
600-E-PM
Cam & Groove Fitting - 6 in, Boss-Lock Male Adapter, x 6 in, Hose Shank, Straight
Mi Item #00469687
MFR #600-E-PM
Price$419.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 6 in, Boss-Lock Male Adapter, x 6 in, Hose Shank, Straight
Mi Item #00469687
MFR #600-E-PM

Mfr description
600-E-PM CAM & GROOVE ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.78/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Inside Diameter
    6.0000 in
  • Weight
    14.68 lbs

Details

  • Application
    Liquids
  • Body Material
    Plated Ductile Iron
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Coupling Connection Type
    Hose Shank
  • Coupling Gender
    Male
  • End 1 Type
    Boss-Lock Male Adapter
  • End 2 Type
    Hose Shank
  • End Type
    Hose Shank
  • End Type 2
    Male Adapter
  • Fitting Connection Family
    Hose Shank
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Adapter
  • Type
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)