Motion
5404-12-06-SS
5404-12-06SS FITTING
MI ITEM #00469696
MFR #5404-12-06-SS
Your Price$138.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5404-12-06SS FITTING
MI ITEM #00469696
MFR #5404-12-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.67/each(List $191.38)

Overview

Mfr description
5404-12-06SS FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    3/4 in, 3/8 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in, 3/8 in
  • End 1 Size Type
    3/4 NPTF, 3/8 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    3/4 NPTF, 3/8 NPTF
  • Material
    Stainless Steel
  • Weight
    0.28 lbs
  • Description Keyword
    3/4 in Male Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text