Motion
06B80
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 80 Teeth, Steel Material
Mi Item #00469719
MFR #06B80
Price$162.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 80 Teeth, Steel Material
Mi Item #00469719
MFR #06B80

Mfr description
06B80 METRIC - STOCK BORE
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.43/each

Specifications

Dimensions

  • Caliper Diameter
    236.264 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    0.277 mm
  • Hub Outside Diameter
    75 mm
  • Length Through Bore
    1.1810 in
  • Outside Diameter
    248.171 mm
  • Pitch Diameter
    9.5518 in
  • Root Diameter
    236.264 mm
  • Storage Dimension Height
    1.181 mm
  • Storage Dimension Length
    9.771 mm
  • Storage Dimension Width
    9.771 mm
  • Tooth Thickness
    5 mm
  • Tooth Width
    15 mm
  • Weight
    4.43 lbs
  • Width Across Teeth Rows
    0.1880 in

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number
    06B
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-1 / 9.525 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950396019
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)