Motion
LM254059UU
Open Linear Bushing with Seal - LM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 59 mm Overall Length, Open
Mi Item #00471457
MFR #LM254059UU
Price$218.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 59 mm Overall Length, Open
Mi Item #00471457
MFR #LM254059UU

Mfr description
LM254059UU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.40/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    59 mm
  • Overall Width
    59 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557037184
  • Measurement Standard
    Metric
  • Series
    LM
  • UPC_NO
    4549557037184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)