Motion
HGL-3/8-NPT
34879 HGL-3/8 NPT PILOTED CHECK VALVE
Mi Item #00471997
MFR #HGL-3/8-NPT
Price$179.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34879 HGL-3/8 NPT PILOTED CHECK VALVE
Mi Item #00471997
MFR #HGL-3/8-NPT

Mfr description
34879 HGL-3/8 NPT PILOTED CHECK VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.70/each

Specifications

Details

  • Ambient Temperature Range
    -20 to 80 °C
  • Body Material
    Brass
  • Flow Rate
    0 to 900 l/min
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:4:4]
  • Operating Pressure Range
    0.2 to 10 bar
  • Valve Function
    Unlockable check valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)