Motion
MFH-5-1/4-B
Solenoid-Operated Air Control Valve - 2-Way, F coil, to be ordered separately, 1/4 BSPP
Mi Item #00472482
MFR #MFH-5-1/4-B
Price$469.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, F coil, to be ordered separately, 1/4 BSPP
Mi Item #00472482
MFR #MFH-5-1/4-B

Mfr description
15901 MFH-5-1/4-B SOLENOID VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$469.37/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    F coil, to be ordered separately
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)