Motion
DF4311 2150S-PA01AS1SSPTPTPT

GRACO INC
DF4311 2150S-PA01AS1SSPTPTPT

Husky™ 2150 Husky™ 2150 Aodd Diaphragm Pump - 2 in NPT Ports, 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Stainless Steel Fluid Section, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #00473134
MFR #DF4311 2150S-PA01AS1SSPTPTPT
Price$12,435.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF4311 2150S-PA01AS1SSPTPTPT

Husky™ 2150 Husky™ 2150 Aodd Diaphragm Pump - 2 in NPT Ports, 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Stainless Steel Fluid Section, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #00473134
MFR #DF4311 2150S-PA01AS1SSPTPTPT

Mfr description
DF4-311 2150 METRIC GRACO PUMP 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,435.12/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    111 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX, CE
  • Check Seat Material
    Stainless Steel
  • Description Keyword
    2 in NPT Ports
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)