Motion
FT1268
Aeroquip FT1268 Series Hand Socketless Assembly Tool
MI ITEM #00473870
MFR #FT1268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FT1268 Series Hand Socketless Assembly Tool
MI ITEM #00473870
MFR #FT1268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1268 FITTING SOCKETLESS
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Additional Details
    FC Assembly Equipment
  • Power Source
    Manual Hand Powered
  • Height
    6.19 in
  • Mounting
    Free Standing
  • Tool Weight
    3.48 lb
  • Manufacturer Compatibility
    FT1268
  • Compatible Tool Part Number
    FT1268
  • Length
    1.50 in
  • Color Finish
    Black
  • Frequency
    50 Hz
  • Material
    Carbon steel
  • Weight
    0.39 lb
  • Width
    6.00 in
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought