Motion
GS89308
Plain Thrust Bearing Washer - 42 mm ID, 78 mm OD, 0.2953 in Thickness, No Plugs
MI ITEM #00473899
MFR #GS89308
Price$295.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Bearing Washer - 42 mm ID, 78 mm OD, 0.2953 in Thickness, No Plugs
MI ITEM #00473899
MFR #GS89308

Mfr description
GS89308
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.83/each

Specifications

Dimensions

  • Inside Diameter  
    42 mm
  • Outside Diameter  
    78 mm
  • Overall Thickness
    0.2953 in
  • Weight
    0.53 lbs

Details

  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    4012802712650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)