Overview
Mfr description
9970 10:1 RAM STUB PUMP
Specifications
- Lubrication TypeOil
- Flow Rate3.5 gpm
- Outlet Thread Connection3/8 in NPTF Female
- Pump Ratio10:1
- Air Inlet Thread Connection1/4 in
- Container TypeDrum
- TypeOil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data