Motion
NATV10-X-PP

INA (SCHAEFFLER)
NATV10-X-PP

Flat Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width, Sealed
MI ITEM #00473979
MFR #NATV10-X-PP
Your Price$123.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NATV10-X-PP

Flat Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width, Sealed
MI ITEM #00473979
MFR #NATV10-X-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.66/each(List $142.21)

Overview

Mfr description
NATV10-X-PP-A

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +100 °C
  • Radial Dynamic Load Capacity
    2140 lbf
  • Radial Static Load Capacity
    3300 lbf
  • Max Rpm
    4500 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • UPC_NO
    4012802427813
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text