Motion
LFR50/8-6-2Z

INA (SCHAEFFLER)
LFR50/8-6-2Z

U-Groove Yoke Roller - 24 mm Roller Dia., 11 mm Width, 8 mm Bore Dia., Gap Seals both sides
MI ITEM #00474115
MFR #LFR50/8-6-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR50/8-6-2Z

U-Groove Yoke Roller - 24 mm Roller Dia., 11 mm Width, 8 mm Bore Dia., Gap Seals both sides
MI ITEM #00474115
MFR #LFR50/8-6-2Z

Mfr description
LFR50/8-6-2Z YOKE TYPE TRACK ROLLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Overall Width
    11 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    11 mm
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802787986
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    2650 N
  • Radial Static Load Capacity
    4600 N
  • Seal Type
    Gap Seals
  • Series
    LFR
  • UPC_NO
    4012802907124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)