Motion
CD20AABH
Miniature Ball Carriage Profile Rail - Series: AccuMini, Metric, High Grade, Standard Block, 20 mm Rail
Mi Item #00474373
MFR #CD20AABH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Ball Carriage Profile Rail - Series: AccuMini, Metric, High Grade, Standard Block, 20 mm Rail
Mi Item #00474373
MFR #CD20AABH

Mfr description
CD-20-AA-B-H ACCU GLIDE CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    28 mm
  • Overall Length
    76 mm
  • Overall Width
    76 mm
  • Weight
    0.77 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    High Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    11870 N, 2668 lbf
  • Finish Coating
    Chrome Plated
  • Load Capacity
    11870 N
  • Lubrication
    Approx. 0.03 C
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Preload
    Approximately 0.03 C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Full length integral wiper
  • Series
    AccuMini
  • Static Load Capacity
    23000 N, 5171 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)