Motion
41681772
Air & Coolant Hose - 114 mm Inside Diameter, 36.0000 in Hose Length, 12 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #00475368
MFR #41681772
Your Price$232.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air & Coolant Hose - 114 mm Inside Diameter, 36.0000 in Hose Length, 12 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #00475368
MFR #41681772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.99/each(List $291.23)

Overview

Mfr description
24272 STRAIGHT COOLANT HOSE 4 1/2" ID

Specifications

  • Hose Type
    Air & Coolant Hose
  • Hose Length
    36.0000 in
  • Hose Inside Diameter
    114 mm
  • Working Pressure
    12 psi
  • Temperature Range
    -40 to 257 °F
  • Manufacturer Upc Number
    072053133172
  • UPC_NO
    072053133172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text