Motion
SSUTWNO16
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Open, 1.0000 in Shaft Diameter, 3.250 in Overall Length
Mi Item #00475389
MFR #SSUTWNO16
Price$786.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Open, 1.0000 in Shaft Diameter, 3.250 in Overall Length
Mi Item #00475389
MFR #SSUTWNO16

Mfr description
SSUTWNO16 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$786.13/each

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Overall Height
    2.000 in
  • Overall Length
    3.250 in
  • Overall Width
    6.0000 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    3800 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SSUTWN
  • UPC_NO
    662486110149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)