Motion
1206-8S
Aeroquip 1206 Series Reusable Hose Fittings Socket
MI ITEM #00475727
MFR #1206-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1206 Series Reusable Hose Fittings Socket
MI ITEM #00475727
MFR #1206-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1206-8S FERRULE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    3/4-24
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    UNS
  • Length
    0.96 in
  • Overall Length
    0.96 in
  • Manufacturer Catalog Number
    1206-8S
  • Manufacturer Upc Number
    678146164612
  • UPC_NO
    678146164612
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-24
  • Hex Size
    0.88 in
  • End 1 Style
    UNS
  • Inside Diameter
    0.59 in
  • Type
    Hose Fitting
  • Height
    0.88 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.00 lb
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Overall Weight
    1.00 lb
  • Hose Dash Size
    8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text