Motion
1206-12S
Aeroquip 1206 Series Reusable Hose Fittings Socket
MI ITEM #00475729
MFR #1206-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1206 Series Reusable Hose Fittings Socket
MI ITEM #00475729
MFR #1206-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1206-12S FERRULE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    1-20
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    UNEF
  • Length
    1.12 in
  • Overall Length
    1.12 in
  • Manufacturer Catalog Number
    1206-12S
  • Manufacturer Upc Number
    678146164513
  • UPC_NO
    678146164513
  • End 1 Size
    1 in
  • End 1 Thread
    1-20
  • Hex Size
    1.13 in
  • End 1 Style
    UNEF
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.13 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.00 lb
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Overall Weight
    1.00 lb
  • Hose Dash Size
    12
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text