Motion
APN16E
Housed Bushing - Plain Bushing
MI ITEM #00476348
MFR #APN16E
Your Price$36.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Plain Bushing
MI ITEM #00476348
MFR #APN16E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$36.72/each(List $42.27)

Overview

Mfr description
APN16-E ADJUSTABLE NUT

Specifications

  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Imperial
  • Overall Height
    1.7200 in
  • Overall Length
    2.2500 in
  • Series
    APN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text