Motion
VSI200744-N

INA (SCHAEFFLER)
VSI200744-N

Slewing Ring - VSI Series, Four-Point Contact, Internal Ring, 648 mm ID, 816 mm OD, 56 mm Width
MI ITEM #00476627
MFR #VSI200744-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
VSI200744-N

Slewing Ring - VSI Series, Four-Point Contact, Internal Ring, 648 mm ID, 816 mm OD, 56 mm Width
MI ITEM #00476627
MFR #VSI200744-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameters
    705 (Inner) mm, 790 (Outer) mm
  • Outside Diameter  
    816 mm
  • Overall Width  
    56 mm
  • Weight
    153.12 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    Internal Ring
  • Number of Gear Teeth
    110
  • Number Of Mounting Holes
    40 (Outer), 40 Inner)
  • Operating Temperature Range
    -25 to +80 °C
  • Product Type
    Slewing Rings
  • Radial Dynamic Load Capacity
    31000 lbf
  • Radial Static Load Capacity
    100000 lbf
  • Series
    VSI
  • Type Of Bearing
    Four-Point Contact

Overview

Mfr description
VSI200744-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought