Motion
7181-4
Oil & Grease Pump - Bucket Hand Pump, Oil, Grease, 1 oz/stroke Flow Rate, 3.7 gal Compatible Container Size
MI ITEM #00476772
MFR #7181-4
Price$1,342.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Bucket Hand Pump, Oil, Grease, 1 oz/stroke Flow Rate, 3.7 gal Compatible Container Size
MI ITEM #00476772
MFR #7181-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,342.36/each

Specifications

Dimensions

  • Compatible Container Size
    3.7 gal (US)
  • Outlet Thread Connection
    3/8 NPTF in
  • Weight
    19.50 lbs

Details

  • Features & Benefits
    • Pumps both oils and greases • Adjustable lever adapts pump to lubricant type and operating conditions • Ideal for filling open and sealed reservoirs, compressed air lubricators, gearboxes and centralized lubrication equipment
  • Flow Rate
    1 oz/stroke
  • Includes
    Container
  • Lubrication Type
    Grease, Oil
  • Maximum Operating Pressure
    500 psi
  • Pump Type
    Bucket Hand Pump
  • UPC_NO
    098468106143

Overview

Mfr description
7181-4 VOLUME BUCKET PUMP-OIL
  • Pumps both oils and greases
  • Adjustable lever adapts pump to lubricant type and operating conditions
  • Ideal for filling open and sealed reservoirs, compressed air lubricators, gearboxes and centralized lubrication equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought