Motion
3030 X 80MM-KW STL

DODGE
3030 X 80MM-KW STL

Taper Lock Bushing - 3030 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Steel Material
MI ITEM #00476848
MFR #3030 X 80MM-KW STL
Price$519.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 80MM-KW STL

Taper Lock Bushing - 3030 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Steel Material
MI ITEM #00476848
MFR #3030 X 80MM-KW STL

Mfr description
3030 X 80MM TL BUSHING KW 119895
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.65/each

Specifications

Dimensions

  • Barrel Diameter Large End
    4.2500 in
  • Barrel Length
    3.0000 in
  • Bolt Circle Diameter
    3.0000 in
  • Bore Diameter  
    80 mm
  • Bushing Size
    3030
  • Keyway Size
    22 x 5.4 mm
  • Length Through Bore  
    3.0000 in
  • Outside Diameter  
    5.7500 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Stocked Finished Bore
    3.1500 in
  • Weight
    4 lbs

Details

  • Additional Details
    Keyway Style
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119895
  • Manufacturer Upc Number
    782476308407
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782476308407
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)