Motion
ZKLF3080-2Z-2AP

INA (SCHAEFFLER)
ZKLF3080-2Z-2AP

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 80 mm OD, 56 mm Width
MI ITEM #00477978
MFR #ZKLF3080-2Z-2AP
Price$7,566.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF3080-2Z-2AP

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 80 mm OD, 56 mm Width
MI ITEM #00477978
MFR #ZKLF3080-2Z-2AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,566.37/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    80 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    4 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    6500 lbf
  • Series
    ZKLF
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012802272437

Overview

Mfr description
ZKLF3080-2Z-2AP-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought