Motion
CMCB-250
CMCB-250 CMCB™ Series 2 1/2 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #00478103
MFR #CMCB-250
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMCB-250 CMCB™ Series 2 1/2 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #00478103
MFR #CMCB-250

Mfr description
CMCB-250 MOLDED CUFFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.24/each

Specifications

Dimensions

  • Inside Diameter
    2 1/2 in
  • Length
    2.76 in

Details

  • Color
    Brown
  • Manufacturer Upc Number
    822353010051
  • Material
    EPT Rubber
  • Product Types
    Polypropylene/Wire Reinforced Air Ducting Hose CMCB
  • Type
    Custom Molded Cuff
  • UPC_NO
    822353010051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)