Motion
5168-25
Spare Part Rod and Piston Seal
Mi Item #00478617
MFR #5168-25
Price$75.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spare Part Rod and Piston Seal
Mi Item #00478617
MFR #5168-25

Mfr description
5168-25 PISTON SEAL
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.80/each

Specifications

Dimensions

  • Height
    2.500 in
  • Length
    2.500 in
  • Product Height
    2.50 in
  • Product Length
    2.50 in
  • Product Width
    0.12 in
  • Width
    0.120 in

Details

  • Application
    Rod and piston seal spare part
  • Item Type
    O-Rings
  • Material
    Buna-N
  • Product Types
    Rod and Piston Seals
  • Replacement Part Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)