Motion
99670275

ARO CORP
99670275

Grease Pump - Air Operated Pump, Grease, 7-1/2 lb/min Flow Rate, 50:1 Ratio
MI ITEM #00479667
MFR #99670275
Price$1,741.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
99670275

Grease Pump - Air Operated Pump, Grease, 7-1/2 lb/min Flow Rate, 50:1 Ratio
MI ITEM #00479667
MFR #99670275

Mfr description
LP3001-1 GREASE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,741.49/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPTF (Female) in
  • Compatible Container Size
    35 lb
  • Outlet Thread Connection
    3/8 NPTF (Female) in

Details

  • Flow Rate
    7-1/2 lb/min
  • Includes
    LM2350E-21-B 50:1 Grease Pump
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Material
    Carbon Steel
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    663023119335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)