Motion
1-1/2X100 CHEM XTREM FEP 200SD

GATES RUBBER CO
1-1/2X100 CHEM XTREM FEP 200SD

Chem Master™ Xtreme™ FEP (125-200) SD Industrial Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, Fluoroethylenepropylene (FEP) - Type T Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #00480738
MFR #1-1/2X100 CHEM XTREM FEP 200SD
Price$120.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X100 CHEM XTREM FEP 200SD

Chem Master™ Xtreme™ FEP (125-200) SD Industrial Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, Fluoroethylenepropylene (FEP) - Type T Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #00480738
MFR #1-1/2X100 CHEM XTREM FEP 200SD

Mfr description
1-1/2 CHEM MASTER XTREME FEP 200SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.77/ft

Specifications

Dimensions

  • Hose Weight
    0.90 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.05 in
  • Weight
    0.90 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Blue
  • Cover Color
    Blue
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ XTreme™ FEP has a wire helix for full suction capability. The tube stock Fluoroethylenepropylene (FEP) has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ XTreme™ FEP is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include most basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    Fluoroethylenepropylene (Type T)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Suction
    30 inHg
  • Tube Color
    White
  • Tube Material
    Fluoroethylenepropylene (FEP) - Type T
  • UPC_NO
    072053651379
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)