Motion
2-1/2X100 FOOD O&D150SD WHI CO

GATES RUBBER CO
2-1/2X100 FOOD O&D150SD WHI CO

Food Master™ Oils and Dairy 150SD Industrial Hose - 2-1/2 in Inner Diameter, 10.3 Working Pressure, Food & Beverage Hose Type, Modified Nitrile - Type C2 Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
MI ITEM #00480805
MFR #2-1/2X100 FOOD O&D150SD WHI CO
List Price$111.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 FOOD O&D150SD WHI CO

Food Master™ Oils and Dairy 150SD Industrial Hose - 2-1/2 in Inner Diameter, 10.3 Working Pressure, Food & Beverage Hose Type, Modified Nitrile - Type C2 Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
MI ITEM #00480805
MFR #2-1/2X100 FOOD O&D150SD WHI CO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.25/each for your price

Overview

Mfr description
2 1/2 FOOD MASTER OILS & DAIRY

Specifications

  • Hose Type
    Food & Beverage Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    30 inHg
  • Working Pressure
    10.3
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of food products such as animal fat, vegetable oil and other edible oils at temperatures up to +230°F requiring FDA sanitary hose. Also suitable for ice cream and other dairy products requiring 3A–Class 3 standards.
  • Inner Tube Material
    Modified Nitrile (Type C2)—Sanitary FDA and 3A-Class 3
  • Hose Covering Material
    Nitrile (Type C2)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Operating Temperature Range
    -40 to 230 °F
  • Color
    White
  • Minimum Bend Radius
    12.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    072053643770
  • Manufacturer Catalog
  • Hose Weight
    1.98 lbs per ft
  • Tube Material
    Modified Nitrile - Type C2
  • Weight
    1.98 lbs
  • Cover Color
    White
  • Maximum Temperature
    230 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought