Motion
2X100 CHEM+ UHMWPE 200SDCR GRN

GATES RUBBER CO
2X100 CHEM+ UHMWPE 200SDCR GRN

Renegade™ Industrial Hose - 2 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, Ultra High Molecular Weight Polyethylene - Type L Tube Material, EPDM - Type P Cover Material, 100 ft Length
MI ITEM #00480819
MFR #2X100 CHEM+ UHMWPE 200SDCR GRN
List Price$104.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 CHEM+ UHMWPE 200SDCR GRN

Renegade™ Industrial Hose - 2 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, Ultra High Molecular Weight Polyethylene - Type L Tube Material, EPDM - Type P Cover Material, 100 ft Length
MI ITEM #00480819
MFR #2X100 CHEM+ UHMWPE 200SDCR GRN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.56/ft for your price

Overview

Mfr description
CHEM MASTER CRUSH RESISTANT 2" HOSE

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    20 inHg
  • Working Pressure
    200 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus UHMWPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. The Ultra High Molecular Weight Polyethylene tube stock has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ Plus UHMWPE is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include over 450 basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Inner Tube Material
    Polyethylene - UHMWPE (Type L)
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Monofilament Helix and Static Wire
  • Operating Temperature Range
    -40 to 212 °F
  • Color
    Green
  • Minimum Bend Radius
    9.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    072053651232
  • Manufacturer Catalog
  • Hose Weight
    1.03 lbs per ft
  • Tube Material
    Ultra High Molecular Weight Polyethylene - Type L
  • Weight
    1.03 lbs
  • Cover Color
    Green
  • Maximum Temperature
    212 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text