Motion
1X100 CHEM+ UHMWPE 200SD GRN

GATES RUBBER CO
1X100 CHEM+ UHMWPE 200SD GRN

Chem Master™ Plus UHMWPE (125-200) SD Industrial Hose - 1 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, Ultra High Molecular Weight Polyethylene - Type L Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #00480821
MFR #1X100 CHEM+ UHMWPE 200SD GRN
Price$38.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X100 CHEM+ UHMWPE 200SD GRN

Chem Master™ Plus UHMWPE (125-200) SD Industrial Hose - 1 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, Ultra High Molecular Weight Polyethylene - Type L Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #00480821
MFR #1X100 CHEM+ UHMWPE 200SD GRN

Mfr description
1 CHEM MASTER PLUS UHMWPE GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.89/ft

Specifications

Dimensions

  • Hose Weight
    0.56 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.47 in
  • Weight
    0.56 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Green
  • Cover Color
    Green
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus UHMWPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. The Ultra High Molecular Weight Polyethylene tube stock has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ Plus UHMWPE is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include over 450 basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    Polyethylene - UHMWPE (Type L)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Suction
    30 inHg
  • Tube Color
    Clear
  • Tube Material
    Ultra High Molecular Weight Polyethylene - Type L
  • UPC_NO
    072053651041
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)