Motion
3X100 CHEM+ UHMWPE 150SD GRN

GATES RUBBER CO
3X100 CHEM+ UHMWPE 150SD GRN

Chem Master™ Plus UHMWPE (125-200) SD Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Chemical Type, Cross-linked Polyethylene Tube Material, EPDM Rubber Cover Material, 100 ft Length
Mi Item #00480826
MFR #3X100 CHEM+ UHMWPE 150SD GRN
Price$79.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 CHEM+ UHMWPE 150SD GRN

Chem Master™ Plus UHMWPE (125-200) SD Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Chemical Type, Cross-linked Polyethylene Tube Material, EPDM Rubber Cover Material, 100 ft Length
Mi Item #00480826
MFR #3X100 CHEM+ UHMWPE 150SD GRN

Mfr description
3 CHEM MASTER PLUS UHMWPE 150SD
  • Tube: Type K (Gatron!" Modified Cross-linked Polyethylene)
  • Reinforcement: Synthetic, high tensile textile cord with steel wire helix
  • Cover: Type P (EPDM). Black or green corrugated with orange stripe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.64/ft

Specifications

Dimensions

  • Hose Weight
    1.74 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    18.0 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.53 in
  • Weight
    1.74 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Green
  • Cover Color
    Green
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus UHMWPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. The Ultra High Molecular Weight Polyethylene tube stock has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ Plus UHMWPE is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include over 450 basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Chemical
  • Inner Tube Material
    Polyethylene - UHMWPE (Type L)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053651102
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Suction
    30 inHg
  • Tube Color
    Clear
  • Tube Material
    Cross-linked Polyethylene
  • UPC_NO
    072053651102
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)