Motion
3/4X100 CHEM EPDM 150SD

GATES RUBBER CO
3/4X100 CHEM EPDM 150SD

Chem Master™ EPDM (125-150) SD Industrial Hose - 3/4 in Inner Diameter, 150 psi Working Pressure, Chemical Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 100 ft Length
MI ITEM #00480836
MFR #3/4X100 CHEM EPDM 150SD
List Price$39.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X100 CHEM EPDM 150SD

Chem Master™ EPDM (125-150) SD Industrial Hose - 3/4 in Inner Diameter, 150 psi Working Pressure, Chemical Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 100 ft Length
MI ITEM #00480836
MFR #3/4X100 CHEM EPDM 150SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.52/ft for your price

Overview

Mfr description
3/4 CHEM MASTER EPDM 150SD 4696-0002
  • Tube: Type K (Gatron!" Modified Cross-linked Polyethylene)
  • Reinforcement: Synthetic, high tensile textile cord with steel wire helix
  • Cover: Type P (EPDM). Black or green corrugated with orange stripe
  • Design factor : 4:1.

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    30 inHg
  • Working Pressure
    150 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of mild chemical products. Chem Master™ EPDM contains a wire helix for full suction capability, as well as for routing hoses through tight bends. Its EPDM tube stock will withstand +250°F (+121°C) applications.
  • Inner Tube Material
    EPDM (Type P)
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Operating Temperature Range
    -40 to 250 °F
  • Color
    Yellow
  • Minimum Bend Radius
    3.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.41.0000
  • Manufacturer Upc Number
    072053650877
  • UPC_NO
    072053650877
  • Manufacturer Catalog
  • Hose Weight
    0.47 lbs per ft
  • Tube Material
    EPDM - Type P
  • Weight
    0.47 lbs
  • Cover Color
    Yellow
  • Maximum Temperature
    250 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought