Gates 3X100 CHEM EPDM 150SD
Gates
3X100 CHEM EPDM 150SD
Chem Master™ EPDM (125-150) SD Chem Master Hose - 3.00 in ID, 3.62 in OD, 150 psi Maximum Working Pressure, EPDM (Type P) Tube, EPDM (Type P) Cover
MI ITEM #00480842
MFR #3X100 CHEM EPDM 150SD
List Price
$41.76
/feet
List Price
$41.76
/feet
Gates
3X100 CHEM EPDM 150SD
Chem Master™ EPDM (125-150) SD Chem Master Hose - 3.00 in ID, 3.62 in OD, 150 psi Maximum Working Pressure, EPDM (Type P) Tube, EPDM (Type P) Cover
MI ITEM #00480842
MFR #3X100 CHEM EPDM 150SD
Gates 3X100 CHEM EPDM 150SD
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gates
3X100 CHEM EPDM 150SD

Chem Master™ EPDM (125-150) SD Chem Master Hose - 3.00 in ID, 3.62 in OD, 150 psi Maximum Working Pressure, EPDM (Type P) Tube, EPDM (Type P) Cover
MI ITEM #00480842
MFR #3X100 CHEM EPDM 150SD

Availability:
Factory Order
List Price
$41.76
/feet
List Price
$41.76
/feet
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
3 CHEM MASTER EPDM 150SD 4696-0009
  • Tube: Type K (Gatron!" Modified Cross-linked Polyethylene)
  • Reinforcement: Synthetic, high tensile textile cord with steel wire helix
  • Cover: Type P (EPDM). Black or green corrugated with orange stripe
  • Design factor : 4:1.

Specifications

Additional Details
Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Color
Yellow
Cover Color
Yellow
Cover Material
EPDM - Type P
Description
RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of mild chemical products. Chem Master™ EPDM contains a wire helix for full suction capability, as well as for routing hoses through tight bends. Its EPDM tube stock will withstand +250°F (+121°C) applications.
Hose Covering Material
EPDM (Type P)
Hose Inner Diameter
3.0000 in - 3 in
Hose Outer Diameter
3.60 in, 3.60 in
Hose Reinforcement Type
High Tensile Synthetic Textile with Steel Wire Helix
Hose Type
Chemical Hose, Chemical Hose
Hose Weight
1.79 lbs per ft
Inner Tube Material
EPDM (Type P)
Length
100 ft, 100 ft
Manufacturer Catalog
Manufacturer UPC Number
072053650921
Maximum Temperature
250 °F
Minimum Bend Radius
11.0 in
Minimum Temperature
-40 °F
Operating Temperature Range
-40 to 250 °F, -40 to 250 °F
Reinforcement Material
Multi-ply, synthetic textile, dual wire helix
Suction
30 inHg
Tube Color
Black
Tube Material
EPDM - Type P
Weight
1.79 lbs
Working Pressure
150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data